Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance, Series: VRX-6, 6 mm Diameter Cutter

  • Mfr # 60101

  • Zoro # G116068625


product price: $28.79
/ea

Key Features

Finish
AlTiN Coated
Overall Length
65 mm
Helix Angle
37°
Number of Flutes
6
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60101
Zoro #
G116068625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
20 mm

Details

Finish
AlTiN Coated
Helix Angle
37°
Number of Flutes
6
Flute Type
Spiral/Staggered

Description

End Mill, Center Cutting High Performance, Series: VRX-6, 6 mm Diameter Cutter, 65 mm Overall Length, 20 mm Length of Cut, 6 Flutes, Spiral/Staggered Flute, 6 mm Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.