Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 855RA, 16 mm Diameter Cutter

  • Mfr # 84587

  • Zoro # G716074293


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
End Mill Cutting Type
Center Cutting High Performance Single End
Cutting Direction
Right Hand
Shank Type
Round
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84587
Zoro #
G716074293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Corner Radius
1 mm
Length of Cut
65 mm

Details

End Mill Cutting Type
Center Cutting High Performance Single End
Cutting Direction
Right Hand
Shank Type
Round
Helix Angle
45°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 855RA, 16 mm Diameter Cutter, 1 mm Corner Radius, 150 mm Overall Length, 65 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.