Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: V4R, 8 mm Cutter Dia

  • Mfr # 50356

  • Zoro # G916077162


product price: $48.65
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Corner Radius
0.75 mm
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50356
Zoro #
G916077162
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Overall Length
65 mm
Length of Cut
22 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: V4R, 8 mm Cutter Dia, 0.75 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.