Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: VRX, 3 mm Diameter Cutter

  • Mfr # 27430

  • Zoro # G216069416


product price: $16.65
/ea

Key Features

Overall Length
50 mm
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27430
Zoro #
G216069416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
12 mm
Corner Radius
0.2 mm
Shank Length
38 mm

Details

Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Plain
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 38 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.