
End Mill, Center Cutting High Performance Single End, Series: VRX, 6 mm Diameter Cutter
Mfr # 27535
Zoro # G116069103
product price: $26.85
/eaKey Features
Finish
AlTiN/X.CEED Coated
Length of Cut
12 mm
Corner Radius
0.3 mm
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27535
Zoro #
G116069103
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Corner Radius
0.3 mm
Overall Length
50 mm
Shank Length
38 mm
Details
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 6 mm Diameter Cutter, 0.3 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 38 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.