Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End, Series: 142R, 3/8 in Cutter Dia, 0.03 in Corner Radius

  • Mfr # 39722

  • Zoro # G116068472


product price: $53.79
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
41°
Corner Radius
0.03 in
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39722
Zoro #
G116068472
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
41°
Shank Type
Round
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Single End, Series: 142R, 3/8 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.