Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.1250'', 1/8 Cutter DIA x 0.0100'' Radius x 0.1870'', 3/16 LOC x 0.6250'', 5/8 Reach
- Mfr # 715808
- Zoro # G313081816
product price:Â
$
95.35
/ea
Key Features
Number of Flutes
4
Finish
UN
Shank Dia.
1/8 in
LOC Multiple
(1.5x)
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 715808
- Zoro #
- G313081816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0100 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Length of Cut
- 3/16 in
- Neck Dia.
- 2.1 mm
- Cutter Diameter
- 1/8 in
Details
- Number of Flutes
- 4
- Finish
- UN
- LOC Multiple
- (1.5x)
- Overall Reach
- 5/8 in
- SAE or Metric
- SAE
- Included Angle
- 10 Degrees
- Angle per Side
- 5
- Reach Multiple
- (5x)
Description
0.1250'' 1/8 Cutter DIA x 0.0100'' Radius x 0.1870'' 3/16 Length of Cut x 0.6250'' 5/8 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.