
End Mill, Center Cutting Single End, Series: 142R, 5 mm Cutter Dia, 0.3 mm Corner Radius
Mfr # 39342
Zoro # G016076355
product price: $41.75
/eaKey Features
Corner Radius
0.3 mm
Cutting Direction
Right Hand
Number of Flutes
2
Length of Cut
16 mm
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39342
Zoro #
G016076355
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.3 mm
Length of Cut
16 mm
Overall Length
65 mm
Details
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Round
Helix Angle
41°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End, Series: 142R, 5 mm Cutter Dia, 0.3 mm Corner Radius, 65 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.