
End Mill, Center Cutting Single End, Series: 142R, 5 mm Diameter Cutter
Mfr # 39352
Zoro # G716077041
product price: $61.99
/eaKey Features
Flutes
2
Length of Cut
8 mm
Cutting Direction
Right Hand
Radius
0.5 mm
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39352
Zoro #
G716077041
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Radius
0.5 mm
Overall Length
75 mm
Details
Flutes
2
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Helix Angle
41°
Flute Type
Spiral
Shank Type
Round
Description
End Mill, Center Cutting Single End, Series: 142R, 5 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.