Zoro Homepage

End Mill, Center Cutting Single End, Series: 142R, 6 mm Diameter Cutter

  • Mfr # 39412

  • Zoro # G116077252


product price: $65.95
/ea

Key Features

Length of Cut
10 mm
Cutting Direction
Right Hand
Radius
0.5 mm
Flutes
2
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39412
Zoro #
G116077252
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Radius
0.5 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Spiral
Helix Angle
41°

Description

End Mill, Center Cutting Single End, Series: 142R, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.