Zoro Homepage

End Mill, Center Cutting Single End, Series: 142R, 8 mm Diameter Cutter, 1 mm Corner Radius

  • Mfr # 39672

  • Zoro # G916067880


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Corner Radius
1 mm
Shank Type
Round
Length of Cut
12 mm
Helix Angle
41°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39672
Zoro #
G916067880
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Length of Cut
12 mm
Overall Length
75 mm

Details

Shank Type
Round
Helix Angle
41°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Single End, Series: 142R, 8 mm Diameter Cutter, 1 mm Corner Radius, 75 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.