
End Mill, Center Cutting Single End Square End Standard Length, Series: 220M
Mfr # 11080
Zoro # G116069172
product price: $15.59
/eaKey Features
Overall Length
2 in
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11080
Zoro #
G116069172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
9/16 in
Shank Length
1-7/16 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 220M, 9/64 in Cutter Dia, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-7/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.