Zoro Homepage

End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA

  • Mfr # 1617

  • Zoro # G916076134


product price: $32.59
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Length of Cut
12 mm
Overall Length
50 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617
Zoro #
G916076134
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
30°
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA, 7 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 7 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.