End Mill, Center Cutting Single End Standard Length, Series: 220R, 1 in Diameter Cutter

  • Mfr # 79560

  • Zoro # G316069262


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flutes
2
Length of Cut
1-1/2 in
Material - Machining
Submicron Grain Solid Carbide
Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79560
Zoro #
G316069262
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Radius
0.09 in
Overall Length
4 in

Details

Cutting Direction
Right Hand
Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Coating
Uncoated
Shank Type
Straight
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 220R, 1 in Diameter Cutter, 0.09 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.