End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Cutter Dia

  • Mfr # 79060

  • Zoro # G116067772


product price:  $17.85
/ea

Key Features

Material - Machining
Submicron Grain Solid Carbide
Coating
Uncoated
Length of Cut
5/8 in
Cutting Direction
Right Hand
Radius
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79060
Zoro #
G116067772
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Radius
0.02 in
Overall Length
2 in
Shank Length
1-3/8 in

Details

Material - Machining
Submicron Grain Solid Carbide
Coating
Uncoated
Cutting Direction
Right Hand
Flutes
2
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Shank Type
Straight
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Cutter Dia, 0.02 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.