Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Standard Length, Series: 220RA, 3/32 in Diameter Cutter

  • Mfr # 79627

  • Zoro # G816069731


product price: $17.99
/ea

Key Features

Flutes
2
Cutting Direction
Right Hand
Radius
0.02 in
Length of Cut
3/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79627
Zoro #
G816069731
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.02 in
Length of Cut
3/8 in
Overall Length
1-1/2 in

Details

Flutes
2
Cutting Direction
Right Hand
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Plain/Round
Flute Type
Spiral
Helix Angle
30°

Description

End Mill, Center Cutting Single End Standard Length, Series: 220RA, 3/32 in Diameter Cutter, 0.02 in Corner Radius, 1-1/2 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.