
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 5/8 in Diameter Cutter
Mfr # 80397
Zoro # G816071550
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Length of Cut
1-1/4 in
Radius
0.03 in
Overall Length
3-1/2 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80397
Zoro #
G816071550
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Radius
0.03 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in
Details
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Flutes
4
Shank Type
Plain/Round
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.