Shop REGAL CUTTING TOOLS
See all product information
Create Account
5/16 x 3/8 x 3/4 x 2-1/2 4 Flt SE HSSE-PMX Super Tuf-V CC End Mill
- Mfr # 053612MM
- Zoro # G815880320
product price:Â
$
51.99
/ea
Key Features
Overall Length
2-1/2 in
End Mill Style
Square
Insert Size
5/16 in
Flutes
4
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053612MM
- Zoro #
- G815880320
- UPC #
- -
- Country of Origin
- United States
- End Mill Style
- Square
- Flutes
- 4
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 5/16 in
- Shank Dia.
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.