
End Mill, Center Cutting Square End, Series: 253MA, 5/16 in Cutter Dia, 2 in Overall Length
Mfr # 86267
Zoro # G416076054
product price: $30.79
/eaKey Features
Overall Length
2 in
Helix Angle
50°
Cutting Direction
Right Hand
Length of Cut
7/16 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86267
Zoro #
G416076054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
7/16 in
Details
Helix Angle
50°
Cutting Direction
Right Hand
Finish
AlTiN Coated
Number of Flutes
3
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253MA, 5/16 in Cutter Dia, 2 in Overall Length, 7/16 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.