Zoro Homepage

End Mill, Center Cutting Square End, Series: 253MC, 7/16 in Diameter Cutter

  • Mfr # 86374

  • Zoro # G116076187


product price: $48.99
/ea

Key Features

Overall Length
2-3/4 in
Number of Flutes
3
Finish
TiCN Coated
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86374
Zoro #
G116076187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Length of Cut
1 in

Details

Number of Flutes
3
Finish
TiCN Coated
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 253MC, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.