
End Mill, Center Cutting Square End, Series: 842M, 3 mm Diameter Cutter, 38 mm Overall Length
Mfr # 8910
Zoro # G016076942
product price: $15.49
/eaKey Features
Cutting Direction
Right Hand
Overall Length
38 mm
Number of Flutes
2
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8910
Zoro #
G016076942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
8 mm
Details
Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 842M, 3 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.