
End Mill, Center Cutting Square End, Series: 846MA, 25 mm Cutter Dia, 100 mm Overall Length
Mfr # 51587
Zoro # G016071336
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
40°
Number of Flutes
6
Length of Cut
38 mm
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51587
Zoro #
G016071336
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
Helix Angle
40°
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 846MA, 25 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 6 Flutes, Helix Flute, 25 mm Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.