
End Mill, Center Cutting Square End, Series: 853MA, 3 mm Cutter Dia, 38 mm Overall Length
Mfr # 10347
Zoro # G216068099
product price: $17.29
/eaKey Features
Overall Length
38 mm
Length of Cut
8 mm
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10347
Zoro #
G216068099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
8 mm
Details
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853MA, 3 mm Cutter Dia, 38 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.