End Mill, Center Cutting Square End Standard Length, Series: 230MC, 15/64 in Cutter Dia

  • Mfr # 13144

  • Zoro # G416074425


product price: $25.25
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
3/4 in
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13144
Zoro #
G416074425
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Finish
TiCN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 230MC, 15/64 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.