
End Mill, Center Cutting Square End Standard Length, Series: 280M, 3/8 in Diameter Cutter
Mfr # 25070
Zoro # G216077329
product price: $44.35
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25070
Zoro #
G216077329
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Number of Flutes
2
Helix Angle
30°
Finish
Uncoated
Shank Type
Weldon Flat
End Mill Material
Solid Submicron Carbide
Description
End Mill, Center Cutting Square End Standard Length, Series: 280M, 3/8 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.