
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 1.5 mm Cutter Dia
Mfr # 45027
Zoro # G616071347
product price: $18.39
/eaKey Features
Length of Cut
6 mm
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45027
Zoro #
G616071347
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
6 mm
Overall Length
38 mm
Details
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Center Cutting Standard Length Square End, Series: 820MA, 1.5 mm Cutter Dia, 38 mm Overall Length, 6 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.