
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter
Mfr # 98426
Zoro # G216072331
product price: $65.69
/eaKey Features
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
38°
Overall Length
50 mm
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98426
Zoro #
G216072331
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Shank Dia.
10 mm
Length of Cut
16 mm
Details
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
Number of Flutes
7
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 7 Flutes, Multiple Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.