Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/4 in Cutter Dia

  • Mfr # 98398

  • Zoro # G216071822


product price: $31.55
/ea

Key Features

Shank Dia.
1/4 in
Helix Angle
38°
Length of Cut
3/8 in
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98398
Zoro #
G216071822
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
3/8 in
Overall Length
2 in

Details

Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Number of Flutes
7
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/4 in Cutter Dia, 2 in Overall Length, 3/8 in Length of Cut, 7 Flutes, Multiple Flute, 1/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.