
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 3/8 in Diameter Cutter
Mfr # 98418
Zoro # G716072534
product price: $51.19
/eaKey Features
Shank Dia.
3/8 in
Cutting Direction
Right Hand
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Overall Length
2 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98418
Zoro #
G716072534
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
2 in
Length of Cut
1/2 in
Details
Cutting Direction
Right Hand
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
7
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 3/8 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 7 Flutes, Multiple Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.