
Extension Length Drill, High Performance, Series: 1850H, 0.88 mm Drill - Metric
Mfr # 532
Zoro # G116071724
product price: $52.99
/eaKey Features
Shank Dia.
0.0346 in
Flute Length
13 mm
Point Angle
140°
Type
High Performance
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532
Zoro #
G116071724
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.0346 in
Flute Length
13 mm
Overall Length (In.)
50 mm
Cutting Depth
12XD
Details
Point Angle
140°
Type
High Performance
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Number of Flutes
2
Flute Type
Spiral
Description
Extension Length Drill, High Performance, Series: 1850H, 0.88 mm Drill - Metric, 0.0346 in Drill - Decimal Inch, 50 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 13 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.