Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Length Drill, High Performance, Series: E893 CoroTap400

  • Mfr # 662

  • Zoro # G916073393


product price: $52.35
/ea

Key Features

Finish
TiAlN Coated
Shank Dia.
0.0945 in
Type
High Performance
Overall Length (In.)
75 mm
Flute Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662
Zoro #
G916073393
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.0945 in
Overall Length (In.)
75 mm
Flute Length
34 mm
Cutting Depth
12XD

Details

Finish
TiAlN Coated
Type
High Performance
Point Angle
140°
Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Number of Flutes
2
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Description

Extension Length Drill, High Performance, Series: E893 CoroTap 400, 2.4 mm Drill Size - Metric, 0.0945 in Drill Size - Decimal Inch, 75 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 34 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.