General Purpose Drill, Series: 1520H, Metric, 15 mm Drill - Metric, 115 mm Overall Length

  • Mfr # 77851

  • Zoro # G416074081


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Point Angle
135°
Flute Length
65 mm
Number of Flutes
2
Point Type
4-Facet/Self-Centering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77851
Zoro #
G416074081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
115 mm
Flute Length
65 mm
Maximum Drilling Depth
3xD

Details

Point Angle
135°
Number of Flutes
2
Point Type
4-Facet/Self-Centering
Flute Type
25 deg Helix RHS/RHC
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Description

General Purpose Drill, Series: 1520H, Metric, 15 mm Drill - Metric, 115 mm Overall Length, 3xD Cutting Depth, 2 Flutes, 25 deg Helix RHS/RHC Flute, 65 mm Flute Length, 15 mm Shank, 135 deg Point, 4-Facet/Self-Centering Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.