
Hand File, Series: SM Series, Pointed End, 3/16 in Diameter Head, 5/8 in Length of Cut
Mfr # 72102
Zoro # G616067418
product price: $10.39
/eaKey Features
Profile Shape
Cone
Cut Type
Double
Overall Length
2 in
Material
Submicron Grain Solid Carbide
End Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72102
Zoro #
G616067418
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Shank Diameter
3/16 in
Details
Profile Shape
Cone
Cut Type
Double
Material
Submicron Grain Solid Carbide
End Type
Pointed
Point Angle
12°
Description
Hand File, Series: SM Series, Pointed End, 3/16 in Diameter Head, 5/8 in Length of Cut, 2 in Overall Length, Cone Head Shape, Double Cut, 3/16 in Shank Diameter, Submicron Grain Solid Carbide Head, 12 deg Included Angle, Industry Specification: SM-81D
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.