Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Reamer, Standard, Series: 4100, 0.209 in Diameter, 3 in Overall Length

  • Mfr # 95660

  • Zoro # G316070060


product price: $32.65
/ea

Key Features

Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Flute Length
1 in
Overall Length
3 in
Shank Dia.
0.209 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95660
Zoro #
G316070060
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Overall Length
3 in
Shank Dia.
0.209 in
Shank Length
2 in

Details

Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Number of Flutes
4
Type
Standard

Description

Hand Reamer, Standard, Series: 4100, 0.209 in Diameter, 3 in Overall Length, 0.209 in Shank Diameter, 2 in Shank Length, 4 Flutes, Straight Flute, 1 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting Direction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.