Zoro Homepage

High Performance End Mill, Center Cutting, Series: V5, 6 mm Diameter Cutter

  • Mfr # 50002

  • Zoro # G216069713


product price: $33.15
/ea

Key Features

Cutting Direction
Right Hand
Length of Cut
19 mm
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002
Zoro #
G216069713
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
65 mm
Shank Length
46 mm

Details

Cutting Direction
Right Hand
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Shank Type
Plain
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: V5, 6 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, 46 mm Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.