Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 255MA

  • Mfr # 52807

  • Zoro # G716072169


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52807
Zoro #
G716072169
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
3 in
Shank Length
2-1/8 in

Details

Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
5
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 255MA, 3/4 in Diameter Cutter, 3 in Overall Length, 7/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 2-1/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.