
High Performance End Mill, Center Cutting Square End, Series: 253M, 1/4 in Cutter Dia
Mfr # 86240
Zoro # G316076123
product price: $32.15
/eaKey Features
Number of Flutes
3
Helix Angle
50°
Finish
Uncoated
Length of Cut
1-1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86240
Zoro #
G316076123
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
Number of Flutes
3
Helix Angle
50°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 253M, 1/4 in Cutter Dia, 3 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.