Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 253M, 1/4 in Diameter Cutter

  • Mfr # 86200

  • Zoro # G316075348


product price: $17.39
/ea

Key Features

Number of Flutes
3
Overall Length
2 in
Length of Cut
1/2 in
Helix Angle
50°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86200
Zoro #
G316075348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
1/2 in
Shank Length
1-1/2 in

Details

Number of Flutes
3
Helix Angle
50°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 253M, 1/4 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 1-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.