Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: 253MA, 7/16 in Cutter Dia

  • Mfr # 86387

  • Zoro # G916076585


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
2 in
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86387
Zoro #
G916076585
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
3
Helix Angle
50°
Finish
TiALN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 253MA, 7/16 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.