Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: 263MA, 6 mm Diameter Cutter

  • Mfr # 23517

  • Zoro # G216075165


product price: $28.79
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Overall Length
63 mm
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23517
Zoro #
G216075165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
13 mm
Shank Length
50 mm

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
60°
Finish
TiALN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 263MA, 6 mm Diameter Cutter, 63 mm Overall Length, 13 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.