
High Performance End Mill, Center Cutting Square End, Series: V4S, 10 mm Cutter Dia
Mfr # 50242
Zoro # G716074415
product price: $61.65
/eaKey Features
Shank Type
Plain
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Overall Length
70 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50242
Zoro #
G716074415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Shank Length
48 mm
Details
Shank Type
Plain
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: V4S, 10 mm Cutter Dia, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, Plain Shank, 48 mm Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.