Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: VRX, 5 mm Cutter Dia

  • Mfr # 62057

  • Zoro # G216077053


product price: $29.79
/ea

Key Features

Number of Flutes
4
Helix Angle
41°
Overall Length
65 mm
Shank Type
Plain
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62057
Zoro #
G216077053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
15 mm
Shank Length
50 mm

Details

Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: VRX, 5 mm Cutter Dia, 65 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 50 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.