Zoro Homepage

High Performance End Mill, Center Cutting Square End Single End, Series: 246M

  • Mfr # 51350

  • Zoro # G816071079


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Material
Solid Submicron Carbide
Helix Angle
40°
Overall Length
4 in
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51350
Zoro #
G816071079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in

Details

Number of Flutes
6
End Mill Material
Solid Submicron Carbide
Helix Angle
40°
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Single End, Series: 246M, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.