
High Performance End Mill, Center Cutting Square End Single End, Series: 846M
Mfr # 51520
Zoro # G216070696
product price: $21.75
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
20 mm
Finish
Uncoated
Helix Angle
40°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51520
Zoro #
G216070696
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
20 mm
Overall Length
65 mm
Shank Length
45 mm
Details
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
40°
End Mill Material
Solid Submicron Carbide
Number of Flutes
6
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End Single End, Series: 846M, 6 mm Diameter Cutter, 65 mm Overall Length, 20 mm Length of Cut, 6 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, 45 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.