Zoro Homepage

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA

  • Mfr # 10017

  • Zoro # G216067351


product price: $23.19
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
12 mm
Finish
AlTiN Coated
Helix Angle
50°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017
Zoro #
G216067351
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
AlTiN Coated
Helix Angle
50°
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA, 6 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 38 mm Shank Length, Solid Submicron Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.