Zoro Homepage

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA

  • Mfr # 10357

  • Zoro # G416068233


product price: $20.89
/ea

Key Features

Number of Flutes
3
Helix Angle
50°
Overall Length
50 mm
Finish
AlTiN Coated
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10357
Zoro #
G416068233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
12 mm
Shank Length
38 mm

Details

Number of Flutes
3
Helix Angle
50°
Finish
AlTiN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End Standard Length, Series: 853MA, 3 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 38 mm Shank Length, Solid Submicron Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.