Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC

  • Mfr # 46318

  • Zoro # G216074274


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Shank Type
Round
Cutting Direction
Right Hand
Finish
Bright
Length of Cut
20 mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46318
Zoro #
G216074274
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
100 mm

Details

Shank Type
Round
Cutting Direction
Right Hand
Finish
Bright
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Wave

Description

Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 10 mm Diameter Cutter, 100 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Wave Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.