
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC
Mfr # 46408
Zoro # G816074933
product price: $286.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Shank Type
Round
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46408
Zoro #
G816074933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
30 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Shank Type
Round
Cutting Direction
Right Hand
Finish
Bright
Flute Type
Wave
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: ARC, 20 mm Diameter Cutter, 100 mm Overall Length, 30 mm Length of Cut, 3 Flutes, Wave Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Round Shank, Submicron Grain Solid Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.