
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49730
Zoro # G216068662
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Length of Cut
25 mm
Number of Flutes
4
Helix Angle
30°
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49730
Zoro #
G216068662
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Staggered Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.