
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM
Mfr # 49905
Zoro # G616070036
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Length of Cut
22 mm
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49905
Zoro #
G616070036
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
100 mm
Details
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Staggered
Description
Hog End Mill, Center Cutting Chamfer End High Performance, Series: VHM, 22 mm Diameter Cutter, 100 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Staggered Flute, 22 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.